Shop All Outdoor Benches
Global Industrial
Workbench Top, ESD Safety Edge, 48inW x 30inD x 1-1/4in Thick
Mfr # 706357
Zoro # G611835043
original price:
$339.99
15% off
new price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ESD Laminate
- Width (In.) 48 in
- Color White
- Overall Depth 30 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 706357
- Zoro # G611835043
- UPC # 758701890146
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 48 in |
Overall Depth | 30 in |
Details
Material | ESD Laminate |
Color | White |
Assembly | Unassembled |
Description
ESD Safety Edge Workbench Top 48in W x 30in D x 1-1/4in Thick White. Prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1 1/4 thick. Click.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft x 4 ft 8 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9056)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Dark Blue, PK2 (2-XU-STA-DKBL-GG)
- DIXON GARDEN HOSE DISPLAY-HSS12 10 pc x (GHD-HSS12)
- KOHLER Kit Module Ign (Alum Std Ign) (14 584 05-S)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- GLOBAL INDUSTRIAL 72L Expanded Metal Mesh Bench w/Back Rest, Gray (277154GY)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- WHITECAP TEAK Briarwood 5-Foot Garden Bench (WT60064)
- Global Industrial Patio Furniture