Shop All Outdoor Benches
Global Industrial
Workbench Top, Boos Maple Butcher Block Square Edge, 72inWx30inDx2-1/4in Thick
Mfr # 601783
Zoro # G811835140
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Butcher Block
- Color Brown
- Width (In.) 72 in
- Overall Depth 30 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601783
- Zoro # G811835140
- UPC # 662969022655
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 72 in |
Overall Depth | 30 in |
Details
Material | Maple Butcher Block |
Color | Brown |
Assembly | Unassembled |
Description
MAPLE BENCH TOP. Maple butcher-block bench top is kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. You canftt buy a better all-purpose bench top. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep. Work Surface Cleaning:. Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish. Note:. All dimensions are typical. General Tolerance +/- 1/8in. Width, depth, and/or thickness may vary slightly. If buying multiples, we cannot guarantee an exact match in wood grain or color shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKAERT Staple Bbd Fence 8G 50Lb 1.5In (147613)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1525-X)
- WISE Wise 01-016 Emergency Food Supply Favorites (01-016)
- BRIGGS & STRATTON Air Cleaner Gasket (271139S)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- GLOBAL INDUSTRIAL Workbench Top, ESD Safety Edge, 72inW x 36inD x 1-1/4in Thick (706361)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL 6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black (436975BK)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- GLOBAL INDUSTRIAL 72L Expanded Metal Mesh Bench w/Back Rest, Gray (277154GY)
- WOODARD CM Uptown Stack Bench (RXTV-1823-BN)
- Global Industrial Outdoor Benches