Shop All Outdoor Benches
Global Industrial
Workbench Top, Boos Maple Butcher Block Square Edge, 72inWx30inDx1-3/4in Thick
Mfr # 601154
Zoro # G011835162
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Butcher Block
- Width (In.) 72 in
- Color Brown
- Overall Depth 30 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 601154
- Zoro # G011835162
- UPC # 662969013561
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 72 in |
Overall Depth | 30 in |
Details
Material | Maple Butcher Block |
Color | Brown |
Assembly | Unassembled |
Description
MAPLE BENCH TOP. Maple butcher-block bench top is kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. You canftt buy a better all-purpose bench top. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep. Work Surface Cleaning:. Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish. Note:. All dimensions are typical. General Tolerance +/- 1/8in. Width, depth, and/or thickness may vary slightly. If buying multiples, we cannot guarantee an exact match in wood grain or color shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- BROAN NAUTILUS Broan/nautilus BP 46 Bathroom Fan Spring Mounted Grille Assembly (BP 46)
- OREGON Micro Chain, .325"Ptch, .050"Gge, 72Lnk (95TXL072G)
- LOGO BRANDS Texas Rangers Quad Chair (529-13Q)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Green (262077GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- SEASONAL TRENDS Glider Bench Decorative Steel (XG239)
- Global Industrial Patio Furniture