Shop All Outdoor Benches
Global Industrial
Workbench Top, Boos Maple Butcher Block Square Edge, 48inWx24inDx1-3/4in Thick
Mfr # 185CP106
Zoro # G711835172
original price:
$271.99
15% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Butcher Block
- Width (In.) 48 in
- Color Brown
- Overall Depth 24 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 185CP106
- Zoro # G711835172
- UPC # 662969016289
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 48 in |
Overall Depth | 24 in |
Details
Material | Maple Butcher Block |
Color | Brown |
Assembly | Unassembled |
Description
Kiln-dried. All-purpose capability. Surface is cured and sanded for a smooth finish. Enhance your work area with the Global Industrial™ Workbench Top. This top is designed to resemble a maple butcher block, features a square edge, and is finished with a penetrating mineral oil to protect and preserve the surface. It is kiln-dried, electronically glued, and cured to ensure years of consistent and all-purpose use. It requires oiling every 1-2 weeks and can be wiped down using soap and water solutions, Windex, or Lysol for basic surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish. Note:. All dimensions are typical. General Tolerance +/- 1/8in. Width, depth, and/or thickness may vary slightly. If buying multiples, we cannot guarantee an exact match in wood grain or color shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fender Kit (Ultima (19A70062100)
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 2 Person, Light Khaki, Short (40-045-335801-00)
- DESIGN TOSCANO Frederic, the Little Fisherman of Avignon Statue (NG32122)
- CRESCENT NICHOLSON FILE CHAIN SAW 7/32X8"" (01888)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- GLOBAL INDUSTRIAL 6ft Park Bench w/ Backrest, Tan (240126TN)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL 96L Expanded Metal Mesh Bench w/Back Rest, Gray (277155GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- Global Industrial Patio Furniture