Shop All Outdoor Benches
Global Industrial
Workbench Top, Boos Maple Butcher Block Safety Edge, 60inWx36inDx1-3/4in Thick
Mfr # 607285
Zoro # G811835065
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Butcher Block
- Color Brown
- Width (In.) 60 in
- Overall Depth 36 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 607285
- Zoro # G811835065
- UPC # 662969135768
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Width (In.) | 60 in |
Overall Depth | 36 in |
Details
Material | Maple Butcher Block |
Color | Brown |
Assembly | Unassembled |
Description
Safety edge bench top is made of solid maple strips glued together and electronically cured. The top is kiln dried, sanded smooth and finished with a penetrating oil protectant. Rounded front safety edge protects workers from leaning against sharp edges. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep. Work Surface Cleaning:. Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish. Note:. All dimensions are typical. General Tolerance +/- 1/8in. Width, depth, and/or thickness may vary slightly. If buying multiples, we cannot guarantee an exact match in wood grain or color shade.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAGZONE Durawavez Nylon Outdoor Flag with Heading & Grommets, Texas, 3ft x 5ft (2422051)
- SSN Padded Flip Down Indicator (1370767)
- LOGO BRANDS West Virginia Micro Soft Football (239-93MCS-1)
- BLACK FLAG Bug Zapper Rackt 2750V (75029)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Green (262077GN)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- GLOBAL INDUSTRIAL Workbench Top, ESD Safety Edge, 72inW x 36inD x 1-1/4in Thick (706361)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- Global Industrial Outdoor Benches