Shop All Workbench Tops
Global Industrial
Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick
Mfr # 318849
Zoro # G608611551
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Birch Butcher Block
- Top Width 48
- Top Depth 30
- Color Brown
- Height 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 318849
- Zoro # G608611551
- UPC # 707022317443
- Country of Origin Estonia
- Category Workbench Tops
Dimensions
Top Width | 48 |
Top Depth | 30 |
Height | 1-3/4 in |
Details
Work Surface Material | Birch Butcher Block |
Color | Brown |
Description
Features
- Birch butcher block bench tops are kiln dried, electronically glued, then cured and sanded smooth.
- Finished with a penetrating mineral oil protectant.
- This is and economical all-purpose bench top choice.
- Tops are available in 1-3/4 thickness with square edge. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl T-Nut & 2 FBHSCS, For 10S, PK6 (3356-6)
- ZICO Standard Spring Clip, PK2 (CL 1.50)
- QUANTUM STORAGE SYSTEMS 85 lb Hang & Stack Storage Bin, Wire, 16 1/4 in W, 7 in H, 14 1/2 in L, Chrome (QMB550C)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 19 in L, 15 3/4 in W, 13 1/4 in H (8510GRBKYL.10)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- GLOBAL INDUSTRIAL Maple Square Edge Bench Top, 72 x 24 (432252)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 60 W x 30 D x 1-3/4 Thick (253CP85)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 60W x 30D x 1 Thick (237388)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 72 W x 36 D x 1-3/4 Thick (601363)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- Global Industrial Workbench Components