Shop All Workbench Accessories
Global Industrial
Workbench LED Stack Light
Mfr # 493758
Zoro # G209146612
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Depth 3-1/2 in
- Height 75 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493758
- Zoro # G209146612
- UPC # 707022481571
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 3 in |
Depth | 3-1/2 in |
Height | 75 in |
Details
Material | Aluminum |
Color | Silver |
Description
Keep your production station running more effectively and efficiently with the Global Industrial; Workbench Stack Light. The color-coded flashing lights warn workers if obstacles arise around warehouse call stations, production status indicators, and similar spaces in places such as warehouses and manufacturing plants. The green color signifies productivity, the yellow indicates an action is needed to prevent disruption and red alerts that production is down at the workstation. Each light can be activated by a simple and easy-to-read push-button. The unit is easy to install and activate, simply plug it into a 110V outlet. It can be universally mounted to any solid workbench top with a thickness of 1 or more and can be used on a safety edge top only when mounted on the square edge side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome (2KPD6)
- GLOBAL INDUSTRIAL 60W Workbench Tool Organizer and Sorting Tray, Blue (319350)
- GLOBAL INDUSTRIAL Adjustable Dividers, 3PK (520CP60)
- GLOBAL INDUSTRIAL Upper Shelf Dividers, Blue, 4PK (493689BL)
- GLOBAL INDUSTRIAL Lower Shelf Kit with Removable Dividers 72W, Blue (606966)
- GLOBAL INDUSTRIAL Shop Desk Cabinet Riser Kit, 12W x 12D x 44-1/2H, Blue (249623)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Blue (606957BL)
- DAYTON Identification Label Kit (MHW2LG)
- Global Industrial Workbench Accessories