Shop All Stationary Lift Tables
Global Industrial
Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity
Mfr # 232054
Zoro # G008826005
product price: $750.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 232054
- Zoro # G008826005
- UPC # 707022006873
- Country of Origin China
- Category Stationary Lift Tables
Details
Item | B |
Color | Blue |
Material | Steel |
Description
Can be used at conveyor or production lines, as an adjustable workbench or positioning table, or at the dock loading and unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Foot pedal operated durable hydraulic jack offers 7/16 of lift per stroke. Safety floor lock holds table in position. Easy rolling, 2 swivel 2 rigid polyurethane wheel casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530242)
- ZORO SELECT Skate Wheel, White, Hub 15/16" W (SWP1.9X250)
- ZOELLER Stainless Steel Lifting Cable (39-0032)
- CORTINA SAFETY PRODUCTS HEAVY DUTY WHEEL CHOCK (2048WC)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- Global Industrial Stationary Lift Tables