Shop All Picnic Tables
Global Industrial
Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top
Mfr # 695502
Zoro # G508620608
product price: $680.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Tabletop Material Wood
- Overall Width 56-1/2 in
- Color Natural
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695502
- Zoro # G508620608
- UPC # 707022438223
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 56-1/2 in |
Overall Height | 30 in |
Details
Item | Standard Table |
Shape | Rectangular |
Tabletop Material | Wood |
Color | Natural |
Assembled/Unassembled | Unassembled |
Description
Wood picnic table is perfect for campgrounds, parks, playgrounds and other outdoor municipalities. This table features solid pine planks, 9W and 2 thick, that are environmentally sound. Solid heavy duty galvanized steel frame is built to last.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE All-Purpose Telescoping Compact Utility Shovel, Gold, Aluminum (ATJ401M-GLD)
- TARPS NOW 26 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2640)
- AMERICAN WIRE TIE Wire Ties, 5-1/2" 16 Ga B/A , 5000PK (16BA55-DOMNY)
- DARE Eight Lite Electric Fence Tester (3360)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black (262078BK)
- GLOBAL INDUSTRIAL 72 Rectangular Perforated Metal Outdoor Picnic Table, Black (694553BK)
- GLOBAL INDUSTRIAL 6' Rectangular Expanded Metal Outdoor Table, Black (277560BK)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Red (695965RD)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Blue (277150KBL)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- Global Industrial Patio Furniture