Shop All Platform Trucks
Global Industrial
Wood Deck Platform Truck w/Removable Handles, 2400 Lb. Capacity, 6 Mold-On Rubber Wheels
Mfr # 241682
Zoro # G208610657
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 51 in
- Overall Width 23-1/2 in
- Material Plywood Deck With Steel Frame
- Color Blue
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241682
- Zoro # G208610657
- UPC # 707022334242
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 51 in |
Overall Width | 23-1/2 in |
Details
Material | Plywood Deck With Steel Frame |
Color | Blue |
Assembled | No |
Weight | 97 |
Description
Complete with twin removable 1 dia. tubular steel push handles with cross-braces to help retain cargo. Transport items safely and securely. 51L x 23-1/2W truck has 1/2 varnished plywood deck with welded steel frame and undercarriage to handle heavy loads. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels. 8-1/2 deck height. Chip-resistant powder coat finish. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- DODGE 101-1 Chain Pin Extractor, 098175 (098175)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142436SL)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1400 Lb. Capacity, 5 Rubber Casters (952505)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 60 x 30, 1000 Lb. Capacity (952108)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 72 x 36, 2000 Lb. Capacity, 6 Rubber Casters (952519)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 36 x 24, 1000 Lb. Capacity (952105)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters, 48 x 30, 1400 Lb. Capacity (952113)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 1200 Lb. Capacity (952689)
- PROSOURCE Folding, Small Platform Cart, 330 lb Weight Capacity, 28-3/4 in L x 18-1/2 in W Platform (PH1501)
- Global Industrial Platform & Panel Trucks