Shop All Wire Carts
Global Industrial
Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H
Mfr # 188730
Zoro # G708591609
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 39
- Outside Length 48
- Outside Width 24
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 188730
- Zoro # G708591609
- UPC # 707022331296
- Country of Origin China
- Category Wire Carts
Dimensions
Outside Height | 39 |
Outside Length | 48 |
Outside Width | 24 |
Details
Material | Steel |
Color | Silver |
Item | Utility Cart |
Wheel Type | General Purpose Cart |
Assembled | Yes |
Finish | Chrome |
For Use With | Dry |
Description
All-purpose cart has 1001 uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- DURABLE CORP Hanger Black Wheel Chocks (WCHangerBK)
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- EREM Tweezers Semi-Fine Brass Swiss Made (AM)
- GLOBAL INDUSTRIAL Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45 (269027GY)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 18 4inH Shelf Bins Green 36Lx18Wx74H (269005GN)
- GLOBAL INDUSTRIAL Standard Mail/Office File Cart, 200 Lb. Capacity (168029)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 48L x 24W x 40H (269012)
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart, 30 4inH Shelf Bins BL, 36Lx18Wx74H (269003BL)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 36L x 24W x 40H (CS24362C)
- Global Industrial Utility & Storage Carts