Shop All Wire Carts
Global Industrial
Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H
Mfr # 500152
Zoro # G908611367
original price:
$315.99
6% off
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 35
- Outside Length 44
- Outside Width 22
- Material 12-Gauge Powder Coated Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 500152
- Zoro # G908611367
- UPC # 707022076685
- Country of Origin China
- Category Wire Carts
Dimensions
Outside Height | 35 |
Outside Length | 44 |
Outside Width | 22 |
Details
Material | 12-Gauge Powder Coated Steel |
Color | Silver |
Assembled | Yes |
Description
Rugged 1'' round tubular steel frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 10 ft. (CF050-10)
- CALDWELL Forklift Boom, 7 ft, 1500 Lb (EB-15)
- PROGRIP CARGO CONTROL Recovery Strap with Loops, 20 ft. x 2" (151520)
- PEERLESS CHAIN 1/16 7X7 GALV WIRE ROPE 500 FT, 4501090 (4501090)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart, 30 4inH Shelf Bins BL, 36Lx18Wx74H (269003BL)
- GLOBAL INDUSTRIAL 4 Level Chrome Wire Cart, 21L x 24W x 45H (269562)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- GLOBAL INDUSTRIAL Deluxe Mail/Office File Cart, 250 Lb. Capacity (168030)
- GLOBAL INDUSTRIAL Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45 (269027GY)
- GLOBAL INDUSTRIAL Standard Mail/Office File Cart, 200 Lb. Capacity (168029)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- Global Industrial Utility & Storage Carts