Shop All Glove Dispensers & Accessories
Global Industrial
Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H
Mfr # B2187696
Zoro # G208597521
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Wire Steel
- Depth 3-13/16 in
- Height 19 in
- Width 11-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2187696
- Zoro # G208597521
- UPC # 707022339957
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3-13/16 in |
Height | 19 in |
Width | 11-15/16 in |
Details
Item | Glove Box Holder |
Color | Silver |
Material | Wire Steel |
Description
Ideal for use in patient rooms, hospitals, laboratories, kitchens and more. Glove box holders are constructed of heavy gauge steel wire for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. These glove box holders are simple to load and accommodate four glove boxes. Mounting holes and hardware included for easy installation. Measures 11-15/16W x 3-13/16D x 19H. Chrome finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Latching Lid for Fluorescent Lamp, Red (DRM1129-RD)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- HF ACID EATER Neutralizing Spill Kit, 15 gal., Liquid (2901-015)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 2 Compartments, Clear (695989)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- GLOBAL INDUSTRIAL Double Stainless Steel Glove Box Holder, 11W x 3-3/4D x 10H (436949)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 16W x 3-3/4D x 10H (B2222415)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 11W x 3-3/4D x 15H (B2222416)
- GLOBAL INDUSTRIAL Wire Steel Triple Glove Box Holder, 11-15/16W x 3-13/16D x 14-3/16H (436802)
- CONDOR Glove Holder Clip, Belt Clip, Orange (60NK50)
- Global Industrial Glove Dispensers & Accessories