Shop All Extra Wire Shelves
Global Industrial
Wire Shelf, Chrome, 54x24
Mfr # S2454C
Zoro # G708658258
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Material Steel
- Opening Depth 24
- Opening Width 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # S2454C
- Zoro # G708658258
- UPC # 707022005067
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 24 |
Opening Width | 54 |
Details
Color | Silver |
Finish | Chrome |
Material | Steel |
Item | Wire Shelf |
Description
54W x 24D Chrome Shelf Shelf Only. Made with a hard, durable chrome plated finish that is attractive enough for retail display, but withstands warehouse conditions as well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black (BC4844.5-34)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (30170YELLO)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40130 For 7"W x 4"H Shelf Bins, Black, Price Pack of 24 (40130)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- Global Industrial Extra Wire Shelves