Shop All Extra Wire Shelves
Global Industrial
Wire Shelf, Chrome, 16 3/4 X 16 3/4
Mfr # AGS16C
Zoro # G008826036
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Opening Depth 16-3/4
- Opening Width 16-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AGS16C
- Zoro # G008826036
- UPC # 707022082136
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 16-3/4 |
Opening Width | 16-3/4 |
Details
Color | Silver |
Material | Steel |
Description
Allows valuable and convenient storage and display. Minimizes dust collection and increases visibilityDurable steel open wire allows light, air and sprinkler penetration Includes 2 hooks for hanging and welded integral hooks shelf directly to grid wall panel 1 rail ledge retains items on shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL363690-R-2A-HG)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Chrome (32V407)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- Global Industrial Extra Wire Shelves