Shop All Cart, Truck & Dolly Parts
Global Industrial
Wire Rack Dolly Base With 5 Poly Swivel Casters, 36Lx20W
Mfr # 832132
Zoro # G108622453
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Gray
- Assembled Yes
- Weight 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 832132
- Zoro # G108622453
- UPC # 707022337144
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Width | 36 in |
Depth | 20 in |
Details
Material | Steel |
Color | Gray |
Assembled | Yes |
Weight | 32 |
Description
This dolly base for your Nexel storage bin helps turn your storage system into a mobile unit. Dolly base has smooth rolling 5x1 1/4 polyurethane wheel swivel casters. For 20 deep bins.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8" WELD-ON GRAB HOOK, 8023490 (8023490)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- BULLDOG WINCH Yamaha Grizzly 300 Winch Mount (15168)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster - 800 Lbs Capacity (146DURB420S)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- ZORO SELECT Steel Caster 3 In. x 1.25 In., For Use With Mfr. Model Number: 6FVJ1 (MH6FVJ101G)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- Global Industrial Cart, Truck & Dolly Parts