Shop All Wire Rooms and Partitions
Global Industrial
Wire Mesh Sliding Gate, 8x4
Mfr # 603337
Zoro # G908620468
product price: $539.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$539.99
Free 30-Day Returns
Key Features
- Material Steel Wire
- Overall Height 8 in
- Overall Width 4 in
- Color Gray
- Door Type Sliding Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603337
- Zoro # G908620468
- UPC # 707022337229
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 in |
Overall Width | 4 in |
Details
Item | Door |
Material | Steel Wire |
Color | Gray |
Door Type | Sliding Door |
Description
This 8-feet high 4-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Made using 10 gauge steel wire woven mesh in a 1-1/2 diamond pattern. Framed in a 1-1/4 x 5/8 x 14-gauge cold rolled C-channel frame. Wire mesh is clinched Not welded into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike. Track kit is 10'L requiring space in excess of the width of the door to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Label Holder, 3 in L, 1 29/64 in W (29306)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- 80/20 Pivot Bracket 180 Degree 40 S (40-4424)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 4' W (184903)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x5 (603338)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x3 (603336)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- HUSKY RACK & WIRE Post Corner (V5608)
- Global Industrial Wire Rooms and Partitions