Global Industrial

Wire Mesh Sliding Gate, 10x6


product price: $760.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 10-feet high 6-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Gates for 10-foot high rooms include a 2ftH transom. Made using 10 gauge steel wire woven mesh in a 1-1/2in diamond pattern. Framed in a 1-1/4in x 5/8in x 14-gauge cold rolled C-channel frame. Wire mesh is clinched Not welded into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike. Connecting panels sold separately. . Doors measuring 10 feet in height are comprised of an 8 foot high door and a 2 foot high wire mesh transom above the door included in door purchase. The complete measurement for the transom and the door is 10 feet. The door opening for the 10 foot door is 8 feet in height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.