Shop All Wire Rooms and Partitions
Global Industrial
Wire Mesh Sliding Gate, 10x5
Mfr # 603342
Zoro # G308620419
product price: $737.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Material Steel Wire
- Overall Height 10 in
- Overall Width 5 in
- Door Type Sliding Door
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603342
- Zoro # G308620419
- UPC # 707022331630
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 in |
Overall Width | 5 in |
Details
Item | Door |
Material | Steel Wire |
Door Type | Sliding Door |
Color | Gray |
Description
This 10-feet high 5-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Gates for 10-foot high rooms include a 2'H transom. Made using 10 gauge steel wire woven mesh in a 1-1/2 diamond pattern. Framed in a 1-1/4 x 5/8 x 14-gauge cold rolled C-channel frame. Wire mesh is clinched Not welded into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bar Rack Add-On Unit - Double-Sided (BAR-A-84-D)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH600RD)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x3 (603336)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 5ftW x 10ftH (603329)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 2'W x 8'H (603321)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10'H x 4'W (603341)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- Global Industrial Wire Rooms and Partitions