Shop All Wire Rooms and Partitions
Global Industrial
Wire Mesh Sliding Gate, 10'H x 4'W
Mfr # 603341
Zoro # G008620450
product price: $754.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Material Steel Wire
- Overall Height 10 in
- Overall Width 4 in
- Door Type Sliding Door
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603341
- Zoro # G008620450
- UPC # 707022335003
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 in |
Overall Width | 4 in |
Details
Item | Door |
Material | Steel Wire |
Door Type | Sliding Door |
Color | Gray |
Description
This 10-feet high 4-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Gates for 10-foot high rooms include a 2'H transom. Made using 10 gauge steel wire woven mesh in a 1-1/2 diamond pattern. Framed in a 1-1/4 x 5/8 x 14-gauge cold rolled C-channel frame. Wire mesh is clinched Not welded into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Faucet, Drip Cap, 2" (KB511C)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5C)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 1 11/16 in H x 9 in W (5129CL)
- ZORO SELECT 5/8" Steel Hex Jam Hex Nuts, 10 pk. (G5/8JN ZP)
- GLOBAL INDUSTRIAL Wire Mesh Partition Security Room 20x20x8 without Roof, 3 Sides w/ Window (603293A)
- GLOBAL INDUSTRIAL Fill-A-Gap Adjustable Panel for 10ft Wire Mesh Partition (603331)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 2'W x 8'H (603321)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- Global Industrial Wire Rooms and Partitions