Shop All Wire Rooms and Partitions
Global Industrial
Wire Mesh Partition Security Room 20x10x8 without Roof, 4 Sides w/ Window
Mfr # 603301A
Zoro # G511864341
Free Shipping & Returns
$3,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 603301A
- Zoro # G511864341
- Country of Origin China
- Category Wire Rooms and Partitions
Description
8ft high room with 4 sides - no roof - with window. Convenient and Easy to Order Weftve assembled a complete set of components for you so that you can purchase a complete wire mesh partition security room. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Easy to install. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5ft wide x 8ftH sliding gate is included. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Service window slides open and bolt locks for security. A 12in deep shelf is included with window. Window is mounted in an 8ftH panel. The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. Every shipment receives special care to ensure no freight damage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 4 11/16 in L, Not Applicable W, 4 5/16 in H, 6 PK (41230)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Blue (30287BLUE)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 6 in W, 3 1/4 in D, Gray (I4006-G)
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 8'W, Yellow (184907)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- GLOBAL INDUSTRIAL Fill-A-Gap Adjustable Panel for 10ft Wire Mesh Partition (603331)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 4' W (184903)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 10'W, Yellow (184909)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- Global Industrial Wire Rooms and Partitions