Shop All Wire Rooms and Partitions
Global Industrial
Wire Mesh Panel, 2'W x 8'H
Mfr # 603321
Zoro # G908620482
product price: $536.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Material Steel Wire
- Overall Height 8 in
- Overall Width 2 in
- Color Gray
- Door Type Partition Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603321
- Zoro # G908620482
- UPC # 707022338509
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 in |
Overall Width | 2 in |
Details
Item | Panel |
Material | Steel Wire |
Color | Gray |
Door Type | Partition Panel |
Description
Secure areas in your facility with the Global Industrial; Wire Mesh Panel. This wire mesh security partition is ideal for creating barriers around areas that need restricted access. The wire mesh partition is easy-to-install, expand or move modular components designed for unrestricted ventilation and layout flexibility. Bolted wire mesh partitions have extra-strong C-Channel frame and 10-gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. Wire is woven in a 1-1/2 diamond pattern with a strong 1-1/4 x 5/8 x 14 gauge C-Channel frame. Powder coat gray finish. Panels include floor sockets, nuts, bolts and detailed assembly instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Clear (30280SCLAR)
- HUSKY Leak Guard Tank Gauge, 1.5" NPT (007636)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- GLOBAL INDUSTRIAL Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow (799049)
- GLOBAL INDUSTRIAL Fill-A-Gap Adjustable Panel for 10ft Wire Mesh Partition (603331)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10'H x 4'W (603341)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 5ftW x 10ftH (603329)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 10'W, Yellow (184909)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x5 (603338)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- Global Industrial Wire Rooms and Partitions