Shop All Bulk Containers
Global Industrial
Wire Mesh Folding Container, 3000 Lb. Capacity, 48L x 40W x 42-1/2H
Mfr # 493394
Zoro # G808639232
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Wire Mesh
- Width 40 in
- Length 48 in
- Height 42-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493394
- Zoro # G808639232
- UPC # 707022339919
- Country of Origin China
- Category Bulk Containers
Dimensions
Width | 40 in |
Length | 48 in |
Height | 42-1/2 in |
Details
Item | Collapsible Wire |
Color | Gray |
Material | Wire Mesh |
Description
Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 15S (4328)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- VESTIL Manual Drum Deheader, Blade, Standard (DD-10)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 48L x 40W x 36-1/2H (493395)
- GLOBAL INDUSTRIAL Blue General purpose, Polypropylene (603087)
- GLOBAL INDUSTRIAL Stakable Bulk Container w/ Collapsible Solid Wall, 39-1/4L x 31-1/2W x 29H (239452)
- GLOBAL INDUSTRIAL Folding Wire Container, 2000 Lb Capacity, 48x40x36-1/2 (239342)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 5000 Lb Capacity (239346)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD3)
- Global Industrial Bulk Containers