Shop All Window & Wall Air Conditioners
Global Industrial
Window Air Conditioner with Heat, 18000 BTU Cool, 208/230V
Mfr # 293079
Zoro # G509146596
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Voltage 208 / 230
- Width 25-1/2 in
- Height 18 in
- Depth 23-3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293079
- Zoro # G509146596
- UPC # 707022459655
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 25-1/2 in |
Height | 18 in |
Depth | 23-3/4 in |
Details
Voltage | 208 / 230 |
Color | Gray |
Description
These air cooling and heating machines are easy to set up and navigate, with a full range of setting options in addition to various operational modes that help seamlessly adapt to your environment. This 18,000 BTU window air conditioner with supplemental heat, is designed to cools areas between 700 - 1,000 sq. ft. The electronic pad controls are soft to the touch and a large digital LED display is there to quickly show the current temp and other active settings. In addition, this unit includes a full function remote control with Follow Me portable thermostat technology for total room coverage. The front-mounted, tilt-out air filter is full accessible to reach, remove, and clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPUR Waterpur KW1FLTR Replacement Filter (KW1FLTR)
- CARRIER Motor, 1/8 HP, 208-230V, 1090 rpm, 3 SPD (14B0001N01)
- DIVERSITECH Mounting Pad, 30 In L X 30 In W X 3 In D (UC3030-3)
- FASCO Motor, 1.2 HP, 115V, 1075 rpm, 4 SPDT (D701)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 23-1/2 in W. (293133)
- GLOBAL INDUSTRIAL 10000 BTU Window Air Conditioner, Cool Only, Wifi Enabled, 115V (293069)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292856)
- GLOBAL INDUSTRIAL 208 / 230, Cooling with Heat BtuH, 24-3/16 in W. (292860)
- GLOBAL INDUSTRIAL 5000 BTU Window Air Conditioner, Cool Only, 115V (293067)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292855)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT12B30A)
- Global Industrial Window & Wall Air Conditioners