Shop All Window Air Conditioner Accessories
Global Industrial
Window Air Conditioner, 24000 BTU, 208/230V, Energy Star, Wi-Fi Enabled
Mfr # 293135
Zoro # G208826843
product price: $1,256.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,256.99
Free 30-Day Returns
Key Features
- Depth 29-7/8 in
- Refrigerant Type Cool Only
- Voltage 208 / 230
- Color White
- Height 18-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293135
- Zoro # G208826843
- UPC # 707022481601
- Country of Origin China
- Category Window Air Conditioner Accessories
Dimensions
Depth | 29-7/8 in |
Height | 18-3/4 in |
Width | 26.1/2 in |
Details
Refrigerant Type | Cool Only |
Voltage | 208 / 230 |
Color | White |
Includes | Window Installation Kit |
Description
Keep cool throughout the spring and summer seasons with the 24,000 BTU Global Industrial Window Air Conditioner. Equipped with WiFi capabilities and Apple IOS and Android compatible, users can control their unit from anywhere using a smartphone. The temperature and fan levels can be controlled with a remote, making this the ideal air conditioner for households, commercial offices, schools, and other industrial settings. Energy star rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 10" Dia., 25Ft (17802510)
- FIBERTHERMICS Heating Cables, 12VDC, 1 ft. Length, 0.25 A Automatically Adjust Heat Output, Cable Only (IT0103-12)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-018)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FS)
- GLOBAL INDUSTRIAL Window Air Conditioner, 18000 BTU, 208/230V, Energy Star, Wi-Fi Enabled (293134)
- FRIEDRICH Kuhl® Window Mount Kit (KWIKQA)
- PANASONIC Wide Trim Kit, 30", 2.2 Cu. Ft. (NN-TK932SS)
- CHAMPION COOLER MasterCool Purge Pump Kit MCP44-PPK for the MCP59 and MCP44 (MCP44-PPK)
- FROST KING Weather Seal, 42" H, 1-1/4" W (AC42H)
- OUTLAND ENGINEERING Bracket A/C Window 80Lb (A/C-080)
- FRIGIDAIRE 25-7/8"W x 18"D x 15-7/16"H Steel Wall Sleeve (5304522751)
- Global Industrial Window Air Conditioner Accessories