Shop All Window Air Conditioner Accessories
Global Industrial
Window Air Conditioner, 18000 BTU, 208/230V, Energy Star, Wi-Fi Enabled
Mfr # 293134
Zoro # G108827025
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 / 230
- Width 23-1/2 in
- Refrigerant Type Cool Only
- Height 17-7/8 in
- Depth 25-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293134
- Zoro # G108827025
- UPC # 707022481595
- Country of Origin China
- Category Window Air Conditioner Accessories
Dimensions
Width | 23-1/2 in |
Height | 17-7/8 in |
Depth | 25-3/8 in |
Details
Voltage | 208 / 230 |
Refrigerant Type | Cool Only |
Color | White |
Includes | Window Installation Kit |
Description
Keep cool throughout the spring and summer seasons with the 18,000 BTU Global Industrial Window Air Conditioner. Equipped with WIFI capabilities and Apple IOS and Android compatible, users can control their unit from anywhere using a smartphone. The temperature and fan levels can be controlled with a remote, making this the ideal air conditioner for households, commercial offices, schools, and other industrial settings. Energy star rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC95)
- DAYTON Blade, Fan, 16 In (2C359)
- NU-CALGON Heat Absorbing Material, Paste, 11 oz. (4371-36)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDH3)
- GLOBAL INDUSTRIAL Window Air Conditioner, 24000 BTU, 208/230V, Energy Star, Wi-Fi Enabled (293135)
- FRIEDRICH Line Set Friedrich T32350 (T32350)
- FROST KING AC FILTER 3/16""X15""X24"" (F1524)
- MRCOOL Condenser Wall Mounting Kit (MB440A)
- MRCOOL Line Guard (MLG450)
- OCEAN AIRE 4" Nozzle Kit for Directional Cooling (CNK-1)
- OCEAN AIRE Hot Air Discharge Kit for 2OACH, 2OAC & PAC 12's, 18's & 24's (CK-12)
- Global Industrial Window Air Conditioner Accessories