Shop All Bulk Storage Racks
Global Industrial
Wide Span Rack 96Wx48Dx84H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray
Mfr # B2297082
Zoro # G608591105
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet
- Depth 48 in
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297082
- Zoro # G608591105
- UPC # 707022382243
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 84 in |
Overall Width | 96 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 3 Center Deck Supports Per Shelf |
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2 increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking. This 96W model with 800 lb. capacity included 3 center deck supports per shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (QUS234GN)
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- HARDWARE RESOURCES Plastic Liner for 14"Dx17"Wx6"H Closet Pullout Basket (POB1PL-14176)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx36Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581011GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gray (B2297474)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 60H With 5 Shelves, Wood Deck, Gray (B2297462)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 96H With 5 Shelves, No Deck, Gray (B2297302)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 7 Shelves, Wood Deck, Gray (B2297482)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks