Shop All Bulk Storage Racks
Global Industrial
Wide Span Rack 72Wx30Dx84H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
Mfr # B2296994
Zoro # G608591440
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet
- Depth 30 in
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2296994
- Zoro # G608591440
- UPC # 707022382175
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 84 in |
Overall Width | 72 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 1 Center Deck Support Per Shelf |
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2 increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking. This 72W model with 900 lb. capacity includes 1 center deck support per shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Louvered Panel, Wall Mount, 23"x20" (LPW-46X20-95)
- TENNSCO Wall Mount Box Locker, 48 in W, 18 in D, 12 in H, (1) Tier, (4) Wide, Gray (BS1-121812-4MG)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (30234YELLO)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297544)
- GLOBAL INDUSTRIAL High Capacity Add-On Rack 96x36x843 Levels Steel Deck 800lb Per Level GRY (581020GY)
- GLOBAL INDUSTRIAL Wide Span Rack 72Wx24Dx84H, 3 Shelves Laminated Deck 900 lb. Per Level, Gray (B2297072)
- GLOBAL INDUSTRIAL Reel Mount Rack, 36W x 24D x 84H, Gray (390205)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297904)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks