Shop All Bulk Storage Racks
Global Industrial
Wide Span Rack 72Wx15Dx60H, 3 Shelves No Deck 900 Lb Cap. Per Level, Gray
Mfr # B2297041
Zoro # G608591112
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet
- Depth 15 in
- Height 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297041
- Zoro # G608591112
- UPC # 707022385442
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 60 in |
Overall Width | 72 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Double Riveted Beams |
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2 increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- PIG Refill for PIG Outdoor Oily Water Filter Bucket (FLT731)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297904)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 72Wx15D Wood Deck 900 Lb Capacity, GRY (B2297153)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297518)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gry (B2297261)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- Global Industrial Bulk Storage Racks