Shop All Bulk Storage Racks
Global Industrial
Wide Span Rack 60Wx36Dx60H, 3 Shelves Laminated Deck 1200 Lb Per Level, Gray
Mfr # B2297341
Zoro # G608591013
product price: $470.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 36 in
- Shelving Style Double Rivet
- Height 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297341
- Zoro # G608591013
- UPC # 707022386432
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 60 in |
Overall Width | 60 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 3 Adjustable Shelves, 1 Center Deck Support Per Shelf |
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2 increments. Decking is made of sturdy 1/2 thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3E)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (PB1405-5 Blue)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB105YL)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, No Deck, Gray (B2297705)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx60H 3 Levels Wire Deck 1500 Lb. Per Level GRY (581058GY)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray (B2296803)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx24D No Deck 1200 Lb Capacity, Gray (B2296965)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321SD)
- Global Industrial Bulk Storage Racks