Shop All Bulk Storage Racks
Global Industrial
Wide Span Rack 60Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray
Mfr # B2296771
Zoro # G608590856
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet
- Depth 24 in
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2296771
- Zoro # G608590856
- UPC # 707022386258
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Overall Width | 60 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 3 Adjustable Shelves, 1 Center Deck Support Per Shelf |
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. Unit includes 3 shelves, adjustable at 1-1/2 increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Includes sturdy 5/8 thick precut decking. This 60W model with 1200 lb. capacity includes 1 center deck support per shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, White, Snap, 12-3/16"H (ROP2100CVR-SN-W)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- ZORO SELECT Steel Mobile A-Frame Louvered Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-LP-95)
- PERFECT CASES Perfect Cases TRPMH-C Triple Mini Football Helmet Display Case; Cherry (TRPMH-C)
- GLOBAL INDUSTRIAL Wide Span Rack 60Wx36Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray (B2297024)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 72Wx36Dx84H 3 Levels Wood Deck 1000lb Per Shelf GRY (580897GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297902)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48Wx12Dx60H, Gray (B2297265)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- GLOBAL INDUSTRIAL Record Storage Rack Add-On 72inW x 18inD x 72inH (613181)
- Global Industrial Bulk Storage Racks