Shop All Bulk Storage Racks
Global Industrial
Wide Span Rack 48Wx48Dx60H, 3 Shelves Laminated Deck 1200 Lb Per Level, Gray
Mfr # B2297343
Zoro # G608590962
product price: $426.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet
- Depth 48 in
- Height 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297343
- Zoro # G608590962
- UPC # 707022386418
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 60 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 3 Adjustable Shelves |
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 1-1/2 x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2 increments. Decking is made of sturdy 1/2 thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard 2 Pack (66201)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- PERFORMANCE TOOL 26 Compartment Organizer (W54037)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H, 5 Shelves, 1500 Cap. Per Shelf, Gray (B2297919)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297940)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx48Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581012GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 6 Shelves, Wood Deck, Gray (B2297521)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- SAFCO Steel Pack Archival Shelving (5260)
- Global Industrial Bulk Storage Racks