Shop All Bin & Box Accessories
Global Industrial
White Polyethylene 37-1/2 in L, 25 in W, 2-1/2 in H
Mfr # B1918447
Zoro # G608613548
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Length 37-1/2 in
- Height 2-1/2 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B1918447
- Zoro # G608613548
- UPC # 832133006556
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 37-1/2 in |
Height | 2-1/2 in |
Width | 25 in |
Details
Color | White |
Material | Polyethylene |
Type | Lid Only |
Description
This 8 bushel lid is made of seamless polyethylene. FDA approved. This is for the lid only; cart & tub sold separately. Lid measures 37.5L x 25W x 2.5H and weighs 9 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPH4)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (QGH705MOBBL)
- GLOBAL INDUSTRIAL Clear Ldpe 65 in L, 65 in W (B2254992)
- QUANTUM STORAGE SYSTEMS Gray Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201GY)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 2000 Series CNDC2020, Clear (CNDC2020 Clear)
- AKRO-MILS clear Plastic Lid (33061)
- QUANTUM STORAGE SYSTEMS Red Plastic 23-1/2 in L, 15-1/2 in W, 1 in H (LID241RD)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 10-7/8 x 8-1/4 in. 10PK (COV91000GY)
- PARTNERS BRAND Bin Cups, Yellow, 48 PK (BINC523Y)
- Global Industrial Bin & Box Accessories