Shop All Body Weight Scales
Global Industrial
Wheelchair Scale, 1,000 lb x 0.5 lb, 41-5/16L x 38-1/4W x 2-3/4H
Mfr # 244701
Zoro # G608591570
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Surface Width 38-1/4
- Overall Length 41-5/16 in
- Housing Material Mild Steel, Aluminum
- Case Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244701
- Zoro # G608591570
- UPC # 707022351362
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 38-1/4 |
Overall Length | 41-5/16 in |
Details
Housing Material | Mild Steel, Aluminum |
Case Color | White |
Description
This wheelchair scale has a 1,000 pound capacity and a readability of 0.5 pound for precise weighing. LED display is easy to read. The scale is made with stainless steel handrails and powder-coated rugged steel with a smooth top plate surface to support wheelchairs and people easily. The integrated transport wheels means you can move this scale to other locations as needed. The adjustable foot pads level out uneven floors, and the built-in ramp is designed for recessed floors. Easy install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Key (CLKA1006AG)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- ALWAYS Ultra Thin Pads, Regular, PK36 (30656PK)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- TAYLOR PRECISION PRODUCTS Pure White Digital Bathroom Scale, 440-Lb. Capacity (752840133)
- ADAM EQUIPMENT PTM Drum and Wheelchair Scale with GK Indicator - 500 kg Capacity (PTM 500-Gka)
- ESCALI Pico Pocket Scale (N115S)
- JACKS Polo Bandages White (P1000WH)
- SMARTHEART Wide Platform Digital Weight Scale, 551 lbs / 250 kg Capacity, Tempered Glass Auto-On (19-104)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- TAYLOR Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations (20044014EXP)
- Global Industrial Body Weight Scales