Shop All Wheelchairs
Global Industrial
Wheelchair, 20inW Seat, Flip Back Arms, Swing-Away Footrests, Black
Mfr # 695985
Zoro # G711898153
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 36 in
- Material Steel
- Assembly Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695985
- Zoro # G711898153
- UPC # 707022508261
- Country of Origin China
- Category Wheelchairs
Dimensions
Height | 36 in |
Details
Color | Black |
Material | Steel |
Item | Wheelchair |
Assembly Required | No |
Description
Push-to-lock wheel locks for added safety. Flip-back arms and swing-away footrests for added comfort/convenience. 300 lb weight capacity. The Global Industrial Wheelchair provides reliable all-day mobility assistance for those with difficulties walking due to injury, illness, or disability and to help decrease pain or fatigue caused by walking or standing. Suitable for use in hospitals, homes, schools, and retail stores, this wheelchair features conveniently built-in swing-away footrests and push-to-lock wheels for added convenience. Resilient, low maintenance nylon upholstery seat is easy to clean, making it readily available for use. Rolls on dependable solid rubber tires mounted on composite wheels to ensure smooth transportation. Powder-coated aluminum vein frame for lasting use. Limits weight bearing after surgery. Wheelchair is designed to be operated by the user or controlled by an aide or helper. Plastic foot plates with fabric calf strap. Seat to Floor Height: 19-1/2in. Back Height: 16in. Rear 24in rubber wheels, front 8in rubber wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Stckble Cntainr, 3 gal., Trnslcnt Red, PK12 (8710TF)
- ILC Replacement for GE Healthcare Vivid I 3 Lead Clip ECG Lead Wire (VIVID I 3 LEAD CLIP ECG LEAD WIRE GE HEALTHCARE)
- ACME UNITED First Aid Only FAE-3040 SmartCompliance Refill Fingertip Metal Detectable Bandages, Blue, 20/Box (FAE-3040)
- DR. BRONNERS 5OZ ORG Cast Bar Soap (OBCT05)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 700H IBEX Tran-Seat Stair Chair, 350 lbs. Capacity (700H)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- Global Industrial Wheelchairs