Shop All Dock Wheel Chocks
Global Industrial
Wheel & Tire Chock, Urethane, 11L x 8W x 8H
Mfr # 117100
Zoro # G708610492
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 8 in
- Height 8 in
- Color Orange
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 117100
- Zoro # G708610492
- UPC # 707022010696
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 8 in |
Length | 11 in |
Details
Material | Plastic |
Color | Orange |
Type | Wheel Chock |
Description
Contoured to fit tire. Solid urethane construction. Molded traction grippers. Accepts security chainsold seperately to prevent theft. Helps prevent against runaway vehicle accidents. Meets OSHA Requirement 1910.178k1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x2-3/4", 2-1/4" Offset HUB Flat Free Hand Truck Wheel, 650 LB (1CB-FF10-O1)
- DAYTON Round Sling, Endless, 8 ft., 5300 lb. (2MJL8)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (29XP45)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bushel, Gray Vinyl (G20-GGX-LNN)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- GLOBAL INDUSTRIAL Rubber Speed Hump, Middle Section (670779)
- GLOBAL INDUSTRIAL Molded Rubber Wheel Chock With Handle (988925)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Steel, 7-1/2L x 7-1/2W x 8-1/2H (241965)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- PERFORMANCE TOOL Solid Rubber Wheel Chock (WC41001)
- Global Industrial Dock Wheel Chocks