Shop All Dock Wheel Chocks
Global Industrial
Wheel & Tire Chock, Rubber, 10L x 8W x 6H
Mfr # 129100
Zoro # G608610585
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 8 in
- Height 6 in
- Color Black
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 129100
- Zoro # G608610585
- UPC # 707022011150
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 6 in |
Length | 10 in |
Details
Material | Rubber |
Color | Black |
Type | Wheel Chock |
Description
Recommended for cars, trailers, trucks, off-highway construction equipment, buses, aircraft and other heavily loaded vehicles. Also great for RV's, boat trailers and other recreational vehicles. Avoid dangerous accidents with this carefully designed wheel chock that features built-in traction grippers to create maximum friction between the tire and the parking surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN1801TX12)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- MCKISSICK HF-2 Hay Fork Pulley Block With Swivel Eye, Manila Rope Cable, 1-1/4 in, 1 ton Load, 4-1/2 in OD (170086)
- ZORO SELECT Donut Bumper, W 3 x L 3 Inches, Plastic (DB)
- GLOBAL INDUSTRIAL Rubber Speed Hump, Middle Section (670779)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Steel, 7-1/2L x 7-1/2W x 8-1/2H (241965)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- GLOBAL INDUSTRIAL Wheel Chock Holder, 12-7/8W x 7-7/16D x 6-7/16H (989049)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- Global Industrial Dock Wheel Chocks