Shop All Dock Wheel Chocks
Global Industrial
Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H
Mfr # 133108
Zoro # G208619919
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 7 in
- Height 8 in
- Color Gray
- Type Wheel Chock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133108
- Zoro # G208619919
- UPC # 724920070041
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 in |
Height | 8 in |
Length | 10-3/4 in |
Details
Material | Aluminum |
Color | Gray |
Type | Wheel Chock |
Description
Chock trailers, off-highway construction equipment, buses, aircraft and other heavily loaded vehicles...help protect against runaway vehicle accidents. Built-in traction grippers create maximum friction between the tire and the parking surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- STANLEY 10' Cam-Buckle Tie Down, 1200 lb, 4PK (S2002)
- CROSBY Eye Hook, Alloy Steel, 4000 lb., Gold (1022402)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN2602DX4)
- GLOBAL INDUSTRIAL Wheel Chock Holder, 12-7/8W x 7-7/16D x 6-7/16H (989049)
- GLOBAL INDUSTRIAL Molded Rubber Wheel Chock With Handle (988925)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Urethane, 11L x 8W x 8H (117100)
- GLOBAL INDUSTRIAL Rubber Speed Hump, Middle Section (670779)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- Global Industrial Dock Wheel Chocks