Shop All Vehicle Signs
Global Industrial
Wheel Chock w/ Sign, 36 in Height, 7 in Width, Aluminum
Mfr # 988990
Zoro # G908619707
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 36 in
- Sign Material Aluminum
- Sign Background Color Silver
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988990
- Zoro # G908619707
- UPC # 707022352697
- Country of Origin China
- Category Vehicle Signs
Dimensions
Width | 7 in |
Height | 36 in |
Length | 10 in |
Details
Item | Wheel Chock w/ Sign |
Sign Material | Aluminum |
Sign Background Color | Silver |
Description
Extruded aluminum chock is lightweight and corrosion resistant, and integral underside spurs prevent slipping. Chock includes a 36H safety yellow handle for bend-free vehicle chocking, and a high-visibility 11-3/4L x 9-3/4W two-sided Chock Your Wheels aluminum safety warning sign. 10L x 7W x 8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Gray (H-808SFR-UV)
- CARHARTT Heavy Weight Rain Jacket, Men's, 2XL (104670-BLK2XLREG)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size M (7070)
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 24VAC/DC (868STRC-AQ)
- CARGO MAXX OSL PVC Mesh Sign - w/ Rope (122-10002)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- NMC Notice All Drivers Must Chock Wheels Sign - Spanish, SPN366RB (SPN366RB)
- NMC Caution Chock Wheels Sign - Bilingual, CBA4R (CBA4R)
- ROADPRO Over Size Load and Wide Load, 18x84 (RPWL-1884R)
- NMC Rules For Loading Forklifts (M962PC)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- Global Industrial Vehicle Signs