Shop All Dock Wheel Chocks
Global Industrial
Wheel Chock Holder, 12-7/8W x 7-7/16D x 6-7/16H
Mfr # 989049
Zoro # G208610961
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 12-7/8 in
- Height 6-7/16 in
- Depth 7-7/16 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989049
- Zoro # G208610961
- UPC # 707022438766
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 12-7/8 in |
Height | 6-7/16 in |
Depth | 7-7/16 in |
Details
Material | Steel |
Color | Yellow |
Type | Wheel Chock Hanger |
Description
The Global Industrial Wheel Chock Holder allows you to securely store wheel chocks where they are needed. The hanger holds all styles of wheel chocks and allows the driver to easily locate and utilize the chock in accordance with OSHA regulations. Constructed of steel with a yellow powder coated finish for maximum durability, each holder is pre-drilled to accept 4 1/4in mounting bolts bolts are not supplied.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3C2P1)
- WERNER 6 ft Aluminum Stepladder, 250 lb Capacity (366)
- TMI Curve Track, Galvanized Steel (999-00095)
- TMI Industrial Strip Door, Ribbed, 8ftHx10ftW (999-00530)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- GLOBAL INDUSTRIAL Molded Rubber Wheel Chock With Handle (988925)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- GLOBAL INDUSTRIAL Rubber Speed Hump, Middle Section (670779)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Urethane, 11L x 8W x 8H (117100)
- GLOBAL INDUSTRIAL 10'L Wheel & Tire Chock Security Chain (500050)
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- Global Industrial Dock Wheel Chocks