Shop All Wet Dry Vacuums
Global Industrial
Wet Dry Squeegee Vacuum, 18 Gallon
Mfr # 641415
Zoro # G409146658
product price: $1,361.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,361.99
Free 30-Day Returns
Key Features
- Voltage 120
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641415
- Zoro # G409146658
- UPC # 707022376877
- Country of Origin China
- Category Wet Dry Vacuums
Details
Voltage | 120 |
Item | Wet/Dry Vacuum |
Material | Plastic |
Color | Blue |
Description
On-board tool storage includes the following tools; crevice tool, dusting brush, 2-piece stainless steel wand and wet & dry pick-up tools. Includes 9.5'L vacuum hose. Shovelnose vacuum offers 18.5 gallon capacity. Wet and dry vacuum cleaner is powered using a 2-stage, 1.3 HP motor that offers 99 CFM and 110 water lift. Includes 50'L safety yellow power cord. 120V.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Roll, 2 Ply, 500 Sheets, White, 96 PK (BWK6145)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x4.5Ml, Clr (C2045)
- HARPER Broom, Blue, Stiff, 48" Metal Handle, 12", Stiff, Blue (11202A)
- GLOBAL INDUSTRIAL Replacement Hose For Cat C21V Wet/Dry Vacuum 641757 (RP6596)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 6.6 Gallon, Stainless Steel (641195)
- GLOBAL INDUSTRIAL Drum Top HEPA Wet/Dry Vacuum, 55 Gallon Cap. (641753)
- GLOBAL INDUSTRIAL Battery Powered HEPA Wet/Dry Vacuum, 2.6 Gallon Cap. (641809)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 16 Gallon, Stainless Steel (641196)
- GLOBAL INDUSTRIAL 21 Gallon HEPA Wet Dry Vacuum, Stainless Steel (713166)
- GLOBAL INDUSTRIAL HEPA Wet/Dry Vacuum w/ Power Regulator & Air Tools Connector, 8 Gallon Cap. (641807)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- Global Industrial Wet Dry Vacuums