Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, Green, Free Standing, 5-Bike
Mfr # 652777FGN
Zoro # G008619706
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41 in
- Height 36 in
- Color Green
- Material Steel
- Type Wave Bike Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652777FGN
- Zoro # G008619706
- UPC # 707022339162
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 41 in |
Height | 36 in |
Details
Color | Green |
Material | Steel |
Type | Wave Bike Rack |
Description
Use this free standing for existing cement. Rugged 12 gauge steel keeps bicycles secure and ensures years of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES UTV Double Gun Carrier, Black (18-129-010401-00)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR12)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Small (QI003547.S)
- JED POOL TOOLS Deluxe Skimmer, w/3 pcs., Tele Pole, 5 ft. (40-354)
- GLOBAL INDUSTRIAL 61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity (652770)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 5-Bike Capacity (652777G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- GLOBAL INDUSTRIAL 111L All-Steel Grid Rack, 9 Bikes, Powder Coated Steel (652771)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Flange Mount, 9-Bike Capacity (652779M)
- GLOBAL EQUIPMENT 5-Bike Wave Bike Rack, Black, Flange Mount (652777M)
- Global Industrial Bicycle Racks