Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity
Mfr # 652778MGN
Zoro # G908620635
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 68 in
- Width 6 in
- Height 36 in
- Color Green
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652778MGN
- Zoro # G908620635
- UPC # 707022331050
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 68 in |
Width | 6 in |
Height | 36 in |
Details
Color | Green |
Material | Steel |
Type | Wave Bike Rack |
Description
Rugged 12 gauge steel constructionPolyester powder coat finishWave design eliminates sharp edges for safety Allows easy chain attachment for security Fits up to 7 bikes safely and securely Mount allows floor anchoring in existing cement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHANGHAI DAISY 15ml Citronella Oil (70108)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772147)
- ZEP Pump Assembly, Plastic (S69001)
- MAYNE Yorkshire Window Box 3' - White (4823-W)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 7-Bike (652778F)
- GLOBAL INDUSTRIAL Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black (670510)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- GLOBAL INDUSTRIAL 111L All-Steel Grid Rack, 9 Bikes, Powder Coated Steel (652771)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Green, Flange Mount, 5-Bike Capacity (652777MGN)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- Global Industrial Bicycle Racks