Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, Green, Below Ground Mount, 5-Bike Capacity
Mfr # 652777GGN
Zoro # G408591589
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41 in
- Width 1-5/8 in
- Height 36 in
- Color Green
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652777GGN
- Zoro # G408591589
- UPC # 707022336796
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 41 in |
Width | 1-5/8 in |
Height | 36 in |
Details
Color | Green |
Material | Steel |
Type | Wave Bike Rack |
Description
Rugged 12 gauge steel constructionPolyester powder coat finishWave design eliminates sharp edges for safety Allows easy chain attachment for security Fits up to 5 bikes safely and securely Ground mount for installation in fresh, wet cement or soil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 18 ft 5 mil Tarp, Blue, Polyethylene (BT-1018-X)
- DURA FAUCET Dura Faucet DF-SA432K-CP Premium RV Hand Held Shower Wand and Hose Kit - Chrome (DF-SA432K-CP)
- ILC Replacement For Fujikura Btr-09 Battery (BTR-09)
- ILC Replacement For Ezgo / Cushman / Textron 612778 (Ezgo / Cushman / Textron 612778)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- GLOBAL INDUSTRIAL 111L All-Steel Grid Rack, 9 Bikes, Powder Coated Steel (652771)
- GLOBAL INDUSTRIAL Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black (670510)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 7-Bike (652778F)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- NATIONAL HARDWARE Hanger Bike Gray (N112-100)
- Global Industrial Bicycle Racks