Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, Black, Below Ground Mount, 5-Bike Capacity
Mfr # 652777G
Zoro # G208591581
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41 in
- Width 1-5/8 in
- Height 36 in
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652777G
- Zoro # G208591581
- UPC # 707022333368
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 41 in |
Width | 1-5/8 in |
Height | 36 in |
Details
Color | Black |
Material | Steel |
Type | Wave Bike Rack |
Description
Rugged 12 gauge steel constructionPolyester powder coat finishWave design eliminates sharp edges for safety Allows easy chain attachment for security Fits up to 5 bikes safely and securely Ground mount for installation in fresh, wet cement or soil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Deck 42" 44 14" x5" x1.2" (A-144959)
- JACKS IMPORTS Pitch Fork Replacement Head, Green (JA307800)
- MTD Gearbox Asm-Auger 28 (918-0416B)
- MIRACLE-GRO Dry Plant Food, 8 oz (2000992)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 7-Bike (652778F)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Below Ground Mount, 7-Bike Capacity (652778GGN)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL KD Bike Rack, Single Sided Version, 6-Bike Capacity (436501)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 9-Bike Capacity, Flange Mount, Gray (670354GY)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- Global Industrial Bicycle Racks