Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, 9-Bike Capacity, Free Standing, Gray
Mfr # 670349FGY
Zoro # G511892443
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 94 in
- Height 36 in
- Color Gray
- Material Steel
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670349FGY
- Zoro # G511892443
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 94 in |
Height | 36 in |
Details
Item | Wave Bike Rack |
Color | Gray |
Material | Steel |
Assembly Required | Yes |
Description
Withstands the outdoor elements. Free standing design. Holds up to 9 bicycles. Save space on bike storage with the free standing Global Industrial Wave Bike Rack. The sleek design is constructed with durable, zinc-rich, powder-coated steel and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheitwhile increasing the metalfts life expectancy. Some assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Dibble Bar, Steel T-Style Handle (92381)
- THRIFCO PLUMBING 57095 Deluxe Outdoor Timer Bx (8430008)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-10X20)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1216-X)
- GLOBAL INDUSTRIAL Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670342MGY)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Green, Flange Mount, 5-Bike Capacity (652777MGN)
- GLOBAL INDUSTRIAL 111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel (652773)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Black, Flange Mount, 5-Bike Capacity (652778)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- GLOBAL INDUSTRIAL Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black (670510)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity (652778MGN)
- Global Industrial Bicycle Racks