Shop All Bicycle Racks
Global Industrial
Wave Bike Rack, 7-Bike Capacity, Below Ground Mount, Gray
Mfr # 670344GGY
Zoro # G511892351
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 68 in
- Width 1-5/8 in
- Height 36 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670344GGY
- Zoro # G511892351
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 68 in |
Width | 1-5/8 in |
Height | 36 in |
Details
Item | Wave Bike Rack |
Color | Gray |
Material | Steel |
Assembly Required | Yes |
Description
Withstands the outdoor elements. Below ground mount. Holds up to 7 bicycles. Upgrade your bicycle storage with the Global Industrial Wave Bike Rack. Built to withstand the outdoor elements, this rack is constructed with durable, zinc-rich, powder coated steel. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheit while increasing the metalfts life expectancy. Some assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-BRIX Ice-Brix™ Cold Packs, 5-1/2" x 4" x 3/4", White, 48/Case (IB6BPD)
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 61Lnk (91VXL061G)
- WATER RIGHT Garden Hose 25 Ft 500 Series - Black (PSH2-025-BK)
- DEACERO 2X36 50Ft Poultry Netting (2"X36"X50')
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670342MGY)
- GLOBAL INDUSTRIAL 111L All-Steel Grid Rack, 9 Bikes, Powder Coated Steel (652771)
- GLOBAL INDUSTRIAL Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black (670510)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 9-Bike (652779F)
- Global Industrial Bicycle Racks