Shop All Drinking Fountains & Water Cooler Parts
Global Industrial
Water Filter Door & Bracket For Stainless Steel Outdoor Drinking Fountains
Mfr # 604109
Zoro # G408641208
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Water Filter Mounting Kit
- For Use With All Global Industrial™ Stainless Steel Outdoor Drinking Fountains
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 604109
- Zoro # G408641208
- UPC # 707022481281
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Details
Material | Stainless Steel |
Type | Water Filter Mounting Kit |
For Use With | All Global Industrial™ Stainless Steel Outdoor Drinking Fountains |
Color | Silver |
Description
Provide visitors and guests with refreshing and filtered outdoor drinking water with the Global Industrial Water Filter Door and Bracket for Stainless Steel Outdoor Drinking Fountains. Its integrated design replaces the existing access panel, which means doing away with a bulky exterior filter box, making it the sleek choice for recreational areas, commercial office grounds, and parks. Equipped with mounting screws, a mounting bracket, and quick connect fittings, the installation process is fast and easy. Compatible with water filer, model #670336 sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Hydrant, Moderate Climate (Z1333-C)
- T&S BRASS Faucet, 8"Wall, 14"Spt, Leadfree For - Part# -2299 (-2299)
- LEGEND VALVE 1/2" NO LEAD PRESS UNION (450-813P)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- GLOBAL INDUSTRIAL Filter Bypass Cap For 761217 & 761218 (716193)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Rotocast Stone Finish (603603)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station & Bi-Level Drinking Fountain, Stainless Steel (761220)
- GLOBAL INDUSTRIAL Replacement 9-Hole Drain For Outdoor Drinking Fountains & Bottle Fillers (604022)
- GLOBAL INDUSTRIAL Outdoor Drinking Fountain with Bottle Filler, Rotocast Granite Finish (603601)
- GLOBAL INDUSTRIAL Replacement Wiring & Electrical Switch For Bottle Filling Station 761219 (604115)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station & Drinking Fountain, Green Powder Coat (761216GN)
- Global Industrial Drinking Fountains & Water Cooler Parts