Shop All Utility Cart Accessories
Global Industrial
Waste Container with Mount Bar, Plastic, 14 x 10 x 19
Mfr # 241678
Zoro # G008613575
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Overall Height 19 in
- Material Plastic
- Color Black
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241678
- Zoro # G008613575
- UPC # 707022000093
- Country of Origin Taiwan, Province of China
- Category Utility Cart Accessories
Dimensions
Overall Length | 14 in |
Overall Height | 19 in |
Width | 10 in |
Details
Material | Plastic |
Color | Black |
Item | Accessory |
Assembled | No |
Description
Easily hooks on bar included for convenient waste or supply storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 9-1/4" H, 6-1/2" L (DL0334)
- ZORO SELECT Bearing (D122)
- VESTIL Chrome Ball Transfer Strip 60 x 2-3/4" (BALL-S60)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Silver Wheel (P-URA-100X030/075K)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK (800301)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- GLOBAL INDUSTRIAL Utility Bin and Rail Mounting Kit, 21inL x 2-1/2inW x 4inH, Gray (241581)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- LAKESIDE Jumbo Gray Waste Box (206)
- Global Industrial Utility Cart Accessories