Global Industrial

Wall/Desk Tablet Charging Station for 8 Devices, Beige


product price: $190.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily charges, stores, and transports up to 8 devices. Cabinet is lockable to prevent theft and includes two keys. Includes ventilated sides to allow constant airflow and avoid overheating. Say goodbye to cord clutter with the Global Industrial™ Wall/Desk Tablet Charging Cabinet. This cabinet allows business owners, hospital staff, schools, and libraries to safely charge and store their devices in an organized fashion. The steel shell with lockable door, padded interior, and rubber-coated dividers protect devices, while its compact size makes it easy for wall-mounting or desktop use. It arrives assembled and includes the drywall mounting hardware. UL-Listed 12-outlet 120V/15A horizontal electrical power strip. Meets ANSI/BIFMA standards. Weight capacity: 30 lbs. when evenly distributed. Divider Slots: 1in W x 12in D with 13.25in H of top clearance. Cord Length: 10 feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.